- Putty Knife
- 2" Blade Width
- 4" Blade Length
- Stiff Blade
- Wood Handle
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
| Manufacturer Name | Ampco Safety Tools |
| Blade Type | Stiff |
| Blade Length | 4 in |
| Blade Width | 2 in |
| Handle Material | Wood |
| Length | 8 in |
| Weight | 0.16 LB |

