- Putty Knife
- 1 1/4" Blade Width
- 3 9/16" Blade Length
- Stiff Blade
- Wood Handle
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
| Blade Width | 1.25 in |
| Manufacturer Name | Ampco Safety Tools |
| Blade Type | Stiff |
| Handle Material | Wood |
| Blade Length | 3.5625 in |
| Length | 7 3/4 in |
| Weight | 0.13 LB |

