- Putty Knife
- 3 1/2" Blade Width
- 4 1/2" Blade Length
- Stiff Blade
- Wood Handle
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
| Blade Length | 4.5 in |
| Length | 8 1/2 in |
| Handle Material | Wood |
| Manufacturer Name | Ampco Safety Tools |
| Blade Width | 3.5 in |
| Blade Type | Stiff |
| Weight | 0.31 LB |

