- Linoleum Knife
- 4 9/16" Blade Length
- 7 1/2" Overall Length
- Curved
- Corrosion-Resistant
| Blade Length | 4.5625 in |
| Overall Length | 7.5 in |
| Manufacturer Name | Ampco Safety Tools |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| No. of Blades | 1 |
| Blade Type | Curved |
| Blade Material | Nickel Copper |
| Weight | 0.18 LB |

