- Non-Sparking Mallet
- Fiberglass Handle
- 2 lb Head
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
| Handle Material | Fiberglass |
| Origin | Non-Sparking Hammers |
| Overall Length | 14 in |
| Head Wt. | 2 lb |
| Weight | 2.46 LB |
| Handle Material | Fiberglass |
| Origin | Non-Sparking Hammers |
| Overall Length | 14 in |
| Head Wt. | 2 lb |
| Weight | 2.46 LB |