- Non-Sparking Mallet
- Fiberglass Handle
- 4 lb Head
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
| Origin | Non-Sparking Hammers |
| Handle Material | Fiberglass |
| Head Wt. | 4 lb |
| Overall Length | 15 in |
| Weight | 4.0 LB |
| Origin | Non-Sparking Hammers |
| Handle Material | Fiberglass |
| Head Wt. | 4 lb |
| Overall Length | 15 in |
| Weight | 4.0 LB |