- Center Punch
- 4 1/2 in Long
| Tip Type | Pointed |
| Stock Shape | Round |
| Length | 4 1/2 in |
| Material | Aluminum Bronze |
| Punch Type | Center |
| Tip Size | N/A |
| Stock Size | 3/8 in |
| Weight | 0.13 LB |
| Tip Type | Pointed |
| Stock Shape | Round |
| Length | 4 1/2 in |
| Material | Aluminum Bronze |
| Punch Type | Center |
| Tip Size | N/A |
| Stock Size | 3/8 in |
| Weight | 0.13 LB |