- Center Punch
- 5 in Long
| Stock Size | 1/2 in |
| Tip Size | N/A |
| Length | 5 in |
| Punch Type | Center |
| Material | Aluminum Bronze |
| Tip Type | Pointed |
| Stock Shape | Round |
| Weight | 0.19 LB |
| Stock Size | 1/2 in |
| Tip Size | N/A |
| Length | 5 in |
| Punch Type | Center |
| Material | Aluminum Bronze |
| Tip Type | Pointed |
| Stock Shape | Round |
| Weight | 0.19 LB |