- Pliers
- Groove Joint
- 12" Overall Length
- 2 1/8" Jaw Capacity Plastic Dipped Handle
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
| Plier Type | Groove Joint |
| Grip | Plastic |
| Capacity | 2 1/8 in |
| Overall Length | 12 in |
| Weight | 1.38 LB |
| Plier Type | Groove Joint |
| Grip | Plastic |
| Capacity | 2 1/8 in |
| Overall Length | 12 in |
| Weight | 1.38 LB |