- Tapered Punch
- 3/16 in Tip
- 8 1/2 in Long
| Tip Type | Round |
| Material | Aluminum Bronze |
| Length | 8 1/2 in |
| Stock Shape | Hex |
| Stock Size | 5/8 in |
| Tip Size | 3/16 in |
| Punch Type | Tapered |
| Weight | 0.63 LB |
| Tip Type | Round |
| Material | Aluminum Bronze |
| Length | 8 1/2 in |
| Stock Shape | Hex |
| Stock Size | 5/8 in |
| Tip Size | 3/16 in |
| Punch Type | Tapered |
| Weight | 0.63 LB |