- Tapered Punch
- 3/8 in Tip
- 9 in Long
| Length | 9 in |
| Tip Type | Round |
| Stock Shape | Hex |
| Punch Type | Tapered |
| Stock Size | 3/4 in |
| Tip Size | 3/8 in |
| Material | Aluminum Bronze |
| Weight | 1.0 LB |
| Length | 9 in |
| Tip Type | Round |
| Stock Shape | Hex |
| Punch Type | Tapered |
| Stock Size | 3/4 in |
| Tip Size | 3/8 in |
| Material | Aluminum Bronze |
| Weight | 1.0 LB |