- Tapered Punch
- 1/2 in Tip
- 10 in Long
| Tip Type | Round |
| Material | Aluminum Bronze |
| Punch Type | Tapered |
| Length | 10 in |
| Tip Size | 1/2 in |
| Stock Shape | Hex |
| Stock Size | 1 in |
| Weight | 2.19 LB |
| Tip Type | Round |
| Material | Aluminum Bronze |
| Punch Type | Tapered |
| Length | 10 in |
| Tip Size | 1/2 in |
| Stock Shape | Hex |
| Stock Size | 1 in |
| Weight | 2.19 LB |