- Tapered Punch
- 1/4 in Tip
- 6 in Long
| Material | Aluminum Bronze |
| Punch Type | Tapered |
| Stock Shape | Round |
| Tip Size | 1/4 in |
| Length | 6 in |
| Tip Type | Round |
| Stock Size | 9/16 in |
| Weight | 0.25 LB |
| Material | Aluminum Bronze |
| Punch Type | Tapered |
| Stock Shape | Round |
| Tip Size | 1/4 in |
| Length | 6 in |
| Tip Type | Round |
| Stock Size | 9/16 in |
| Weight | 0.25 LB |