- Tapered Punch
- 3/8 in Tip
- 7 in Long
| Length | 7 in |
| Tip Size | 3/8 in |
| Tip Type | Round |
| Material | Aluminum Bronze |
| Stock Size | 9/16 in |
| Stock Shape | Round |
| Punch Type | Tapered |
| Weight | 0.38 LB |
| Length | 7 in |
| Tip Size | 3/8 in |
| Tip Type | Round |
| Material | Aluminum Bronze |
| Stock Size | 9/16 in |
| Stock Shape | Round |
| Punch Type | Tapered |
| Weight | 0.38 LB |