- Tapered Punch
- 1/2 in Tip
- 8 in Long
| Stock Size | 11/16 in |
| Stock Shape | Round |
| Tip Size | 1/2 in |
| Punch Type | Tapered |
| Length | 8 in |
| Tip Type | Round |
| Material | Aluminum Bronze |
| Weight | 0.69 LB |
| Stock Size | 11/16 in |
| Stock Shape | Round |
| Tip Size | 1/2 in |
| Punch Type | Tapered |
| Length | 8 in |
| Tip Type | Round |
| Material | Aluminum Bronze |
| Weight | 0.69 LB |