- Tapered Punch
- 5/8 in Tip
- 12 in Long
| Tip Size | 5/8 in |
| Stock Shape | Round |
| Punch Type | Tapered |
| Length | 12 in |
| Material | Aluminum Bronze |
| Stock Size | 13/16 in |
| Tip Type | Round |
| Weight | 1.63 LB |
| Tip Size | 5/8 in |
| Stock Shape | Round |
| Punch Type | Tapered |
| Length | 12 in |
| Material | Aluminum Bronze |
| Stock Size | 13/16 in |
| Tip Type | Round |
| Weight | 1.63 LB |