- Round Wire Push Broom
- 2 1/2" Trim Length
features
- Non-sparking
- Non-magnetic
- Corrosion resistant
- Made in the USA
- Beryllium-free
- Handle sold separately
| Wire Material | Copper Alloy |
| Trim Length | 2 1/2 in |
| Bristle Rows | 6 X 26 |
| Block Length | 12 in |
| Block Width | 2 1/2 in |
| Weight | 2.91 LB |

