- Offset Screwdriver
- 3/8" Tip Size
- 5 1/4" Overall Length
- Offset
- Corrosion-Resistant
| Tip Type | Slotted |
| Type | Offset, Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Overall Length | 5.25 in |
| Tip Size | 3/8 in |
| Shank Type | Round |
| Finish | Natural |
| Weight | 0.13 LB |
| Tip Type | Slotted |
| Type | Offset, Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Overall Length | 5.25 in |
| Tip Size | 3/8 in |
| Shank Type | Round |
| Finish | Natural |
| Weight | 0.13 LB |