- Offset Screwdriver
- 1/4" Tip Size
- 5" Overall Length
- Offset
- Corrosion-Resistant
| Tip Size | 1/4 in |
| Type | Offset, Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Overall Length | 5 in |
| Shank Type | Round |
| Finish | Natural |
| Tip Type | Slotted |
| Weight | 0.06 LB |
| Tip Size | 1/4 in |
| Type | Offset, Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Overall Length | 5 in |
| Shank Type | Round |
| Finish | Natural |
| Tip Type | Slotted |
| Weight | 0.06 LB |