- Offset Screwdriver
- 1/2" Tip Size
- 7 1/4" Overall Length
- Offset
- Corrosion-Resistant
| Finish | Natural |
| Shank Type | Round |
| Tip Type | Slotted |
| Type | Offset, Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Overall Length | 7.25 in |
| Tip Size | 1/2 in |
| Weight | 0.43 LB |
| Finish | Natural |
| Shank Type | Round |
| Tip Type | Slotted |
| Type | Offset, Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Overall Length | 7.25 in |
| Tip Size | 1/2 in |
| Weight | 0.43 LB |