- Hand Style Scraper
- 3 3/4" Blade Width
- 19" Length
- Corrosion-Resistant
- Non-Magnetic
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Blade Length | 3.75 in |
| Handle Material | Plastic |
| Manufacturer Name | Ampco Safety Tools |
| Blade Width | 3.75 in |
| Length | 19 in |
| Weight | 1.38 LB |

