- Phillips® Type Screwdrivers
- #2 Tip Size
- 7 1/2" Overall Length
- Corrosion-Resistant
- Non-Magnetic
| Tip Type | Phillips® |
| Shank Type | Round |
| Overall Length | 7.5 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Handle Material | Plastic |
| Shank Length | 4 in |
| Tip Size | #2 |
| Finish | Natural |
| Weight | 0.13 LB |

