- Screwdriver
- #1 Phillips® Tip
- 3" Shaft Length
- 6 1/2" Overall Length
- Plastic Handle
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
| Tip Type | Phillips® |
| Shank Type | Round |
| Handle Material | Plastic |
| Overall Length | 6.5 in |
| Tip Size | #1 |
| Shank Length | 3 in |
| Type | Non-Sparking, Corrosion-Resistant , Non-Magnetic |
| Weight | 0.06 LB |

