- Deck Scraper
- 7/8" Blade Width
- 7 7/8" Length
- Corrosion-Resistant
- Non-Magnetic
| Length | 7 7/8 in |
| Blade Width | 0.875 in |
| Handle Material | Nickel Aluminum Bronze |
| Manufacturer Name | Ampco Safety Tools |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Weight | 0.31 LB |

