- Deck Scraper
- 2" Blade Width
- 12" Length
- Corrosion-Resistant
- Non-Magnetic
| Length | 12 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Blade Width | 2 in |
| Handle Material | Nickel Aluminum Bronze |
| Manufacturer Name | Ampco Safety Tools |
| Weight | 1.13 LB |
| Length | 12 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Blade Width | 2 in |
| Handle Material | Nickel Aluminum Bronze |
| Manufacturer Name | Ampco Safety Tools |
| Weight | 1.13 LB |