- Screwdriver
- #3 Phillips® Tip
- 6" Shaft Length
- 10 1/8" Overall Length
- Plastic Handle
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
| Overall Length | 10.125 in |
| Handle Material | Plastic |
| Shank Type | Round |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Shank Length | 6 in |
| Tip Size | #3 |
| Tip Type | Phillips® |
| Weight | 0.25 LB |

