- Phillips® Type Screwdrivers
- #4 Tip Size
- 13" Overall Length
- Corrosion-Resistant
- Non-Magnetic
| Tip Size | #4 |
| Handle Material | Plastic |
| Shank Length | 8 in |
| Tip Type | Phillips® |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Shank Type | Round |
| Overall Length | 13 in |
| Finish | Natural |
| Weight | 0.38 LB |

