- Tin Snips
- 3" Cutting Length
- 12" Overall Length
- Corrosion-Resistant
- Non-Magnetic
| Length of Cut | 3 in |
| Cut Style | Regular |
| Grip | Plain Handle |
| Length | 12 in |
| Snip Type | Tin Snips |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Weight | 1.5 LB |
| Length of Cut | 3 in |
| Cut Style | Regular |
| Grip | Plain Handle |
| Length | 12 in |
| Snip Type | Tin Snips |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Weight | 1.5 LB |