- Tin Snips
- 4 1/2" Cutting Length
- 14" Overall Length
- Corrosion-Resistant
- Non-Magnetic
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Cut Style | Regular |
| Length | 14 in |
| Grip | Plain Handle |
| Snip Type | Tin Snips |
| Length of Cut | 4 1/2 in |
| Weight | 2.5 LB |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Cut Style | Regular |
| Length | 14 in |
| Grip | Plain Handle |
| Snip Type | Tin Snips |
| Length of Cut | 4 1/2 in |
| Weight | 2.5 LB |