- Deck Scraper
- 1 1/2" Blade Width
- 15" Length
- Corrosion-Resistant
- Non-Magnetic
| Manufacturer Name | Ampco Safety Tools |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Length | 15 in |
| Handle Material | Nickel Aluminum Bronze |
| Blade Width | 1.5 in |
| Weight | 1.75 LB |

