- Scraper
- 6" Blade Width
- 8 1/2" Length
- Corrosion-Resistant
- Non-Magnetic
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Manufacturer Name | Ampco Safety Tools |
| Blade Width | 6 in |
| Blade Length | 2.5 in |
| Blade Material | Aluminum Bronze |
| Length | 8 1/2 in |
| Weight | 2.0 LB |

