- Ship Scraper
- 4" Blade Width
- 16" Length
- Corrosion-Resistant
- Non-Magnetic
| Handle Material | Wood |
| Length | 16 in |
| Blade Width | 4 in |
| Manufacturer Name | Ampco Safety Tools |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Weight | 1.38 LB |
| Handle Material | Wood |
| Length | 16 in |
| Blade Width | 4 in |
| Manufacturer Name | Ampco Safety Tools |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Weight | 1.38 LB |