- Scraper
- 5" Blade Width
- 7" Length
- Corrosion-Resistant
- Non-Magnetic
| Blade Length | 1.5 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Blade Width | 5 in |
| Length | 7 in |
| Blade Material | Aluminum Bronze |
| Manufacturer Name | Ampco Safety Tools |
| Weight | 1.0 LB |
| Blade Length | 1.5 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Blade Width | 5 in |
| Length | 7 in |
| Blade Material | Aluminum Bronze |
| Manufacturer Name | Ampco Safety Tools |
| Weight | 1.0 LB |