- Scraper
- 6" Blade Width
- 6 3/4" Length
- Corrosion-Resistant
- Non-Magnetic
| Blade Width | 6 in |
| Blade Length | 1.5 in |
| Manufacturer Name | Ampco Safety Tools |
| Blade Material | Aluminum Bronze |
| Length | 6 3/4 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Weight | 1.25 LB |

