- Standard Tip Screwdrivers
- 5/16" Tip Size
- 10 1/8" Overall Length
- Corrosion-Resistant
- Non-Magnetic
| Handle Material | Plastic |
| Shank Length | 6 in |
| Tip Size | 5/16 in |
| Overall Length | 10.125 in |
| Finish | Natural |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Shank Type | Round |
| Tip Type | Slotted |
| Weight | 0.25 LB |

