- Cabinet-Tip Screwdrivers
- 1/4" Tip Size
- 7 5/8" Overall Length
- Corrosion-Resistant
- Non-Magnetic
| Tip Type | Slotted |
| Handle Material | Plastic |
| Tip Size | 1/4 in |
| Shank Length | 4 in |
| Finish | Natural |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Shank Type | Round |
| Overall Length | 7.625 in |
| Weight | 0.12 LB |

