- Cabinet-Tip Screwdrivers
- 3/16" Tip Size
- 6 5/8" Overall Length
- Corrosion-Resistant
- Non-Magnetic
| Finish | Natural |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Shank Length | 3 1/8 in |
| Overall Length | 6.625 in |
| Tip Size | 3/16 in |
| Tip Type | Slotted |
| Shank Type | Round |
| Handle Material | Plastic |
| Weight | 0.1 LB |

