- Screwdriver
- 3/16" Slotted Tip
- 6" Shaft Length
- 9 1/2" Overall Length
- Plastic Handle
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
| Handle Material | Plastic |
| Shank Length | 8 in |
| Tip Type | Slotted |
| Shank Type | Round |
| Overall Length | 11.625 in |
| Tip Size | 3/16 in |
| Weight | 0.17 LB |

