- Cabinet-Tip Screwdrivers
- 3/8" Tip Size
- 17 " Overall Length
- Corrosion-Resistant
- Non-Magnetic
| Tip Size | 3/8 in |
| Tip Type | Slotted |
| Handle Material | Plastic |
| Finish | Natural |
| Shank Type | Round |
| Overall Length | 17 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Shank Length | 12 in |
| Weight | 7.0 LB |

