- 6 Point Socket
- 1/2" Drive
- 16 mm Socket Size
- 37 mm Overall Length
| Locking Type | Ball |
| Opening Size | 16 mm |
| Inch/Metric | Metric |
| Overall Length | 37 mm |
| Socket Size | 16 mm |
| No. of Points | 6 |
| Socket Drive Size | 1/2 in |
| Drive Type | Square |
| Weight | 0.0 LB |
| Locking Type | Ball |
| Opening Size | 16 mm |
| Inch/Metric | Metric |
| Overall Length | 37 mm |
| Socket Size | 16 mm |
| No. of Points | 6 |
| Socket Drive Size | 1/2 in |
| Drive Type | Square |
| Weight | 0.0 LB |