- Sockets
- 6 Point
- 23 mm Socket Size
- 1/2" Drive Size
- 38 mm Overall Length
| Magnetic | No |
| Overall Length | 38 mm |
| Socket Drive Size | 1/2 in |
| Finish | Natural |
| Socket Size | 23 mm |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Inch/Metric | Metric |
| No. of Points | 6 |
| Socket Type | Standard |
| Length Type | Standard |
| Manufacturer Name | Ampco Safety Tools |
| Weight | 0.3 LB |

