- 6 Point Socket
- 1/2" Drive
- 3/8" Socket Size
- 1 3/16" Overall Length
| Locking Type | Ball |
| No. of Points | 6 |
| Overall Length | 1.1875 in |
| Opening Size | 3/8 in |
| Socket Size | 3/8 in |
| Inch/Metric | Inch |
| Drive Type | Square |
| Socket Drive Size | 1/2 in |
| Weight | 0.0 LB |
| Locking Type | Ball |
| No. of Points | 6 |
| Overall Length | 1.1875 in |
| Opening Size | 3/8 in |
| Socket Size | 3/8 in |
| Inch/Metric | Inch |
| Drive Type | Square |
| Socket Drive Size | 1/2 in |
| Weight | 0.0 LB |