Skip to content Skip to navigation menu
Sockets

065-SS-1/4D1/2

Sockets
Item #104636967
  • Sockets
  • 6 Point
  • 1/2" Socket Size
  • 1/4" Drive Size
  • 13/16" Overall Length
  • Corrosion-Resistant
  • Non-Magnetic
  • Non-Sparking
+ Show More + Show Less
Sockets
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sockets
  • 6 Point
  • 1/2" Socket Size
  • 1/4" Drive Size
  • 13/16" Overall Length
Socket Drive Size 1/4 in
Socket Size 1/2 in
Length Type Standard
Magnetic No
No. of Points 6
Socket Type Standard
Inch/Metric Inch
Overall Length 0.8125 in
Finish Natural
Type Non-Sparking, Non-Magnetic, Corrosion-Resistant
Manufacturer Name Ampco Safety Tools
Weight 0.07 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison