- Sockets
- 6 Point
- 1/4" Socket Size
- 1/4" Drive Size
- 5/8" Overall Length
| Manufacturer Name | Ampco Safety Tools |
| Socket Type | Standard |
| Socket Size | 1/4 in |
| Magnetic | No |
| Length Type | Standard |
| Inch/Metric | Inch |
| Socket Drive Size | 1/4 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Overall Length | 0.625 in |
| No. of Points | 6 |
| Finish | Natural |
| Weight | 0.04 LB |

