- Sockets
- 6 Point
- 4.5 mm Socket Size
- 1/4" Drive Size
- 13 mm Overall Length
| Magnetic | No |
| Socket Drive Size | 1/4 in |
| Manufacturer Name | Ampco Safety Tools |
| No. of Points | 6 |
| Finish | Natural |
| Socket Size | 4.5 mm |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Inch/Metric | Metric |
| Socket Type | Standard |
| Length Type | Standard |
| Overall Length | 13 mm |
| Weight | 0.03 LB |

