- Sockets
- 6 Point
- 7/16" Socket Size
- 1/4" Drive Size
- 11/16" Overall Length
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Overall Length | 0.6875 in |
| Socket Type | Standard |
| Manufacturer Name | Ampco Safety Tools |
| Magnetic | No |
| Socket Drive Size | 1/4 in |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Length Type | Standard |
| Socket Size | 7/16 in |
| Finish | Natural |
| Weight | 0.06 LB |

