- 6 Point Socket
- 3/4" Drive
- 1 1/2" Socket Size
- 2 1/16" Overall Length
| Socket Drive Size | 3/4 in |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Locking Type | Ball |
| Overall Length | 2.0625 in |
| Opening Size | 1 1/2 in |
| Drive Type | Square |
| Socket Size | 1 1/2 in |
| Weight | 0.0 LB |
| Socket Drive Size | 3/4 in |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Locking Type | Ball |
| Overall Length | 2.0625 in |
| Opening Size | 1 1/2 in |
| Drive Type | Square |
| Socket Size | 1 1/2 in |
| Weight | 0.0 LB |