- 6 Point Socket
- 3/4" Drive
- 1 5/16" Socket Size
- 2" Overall Length
| Socket Size | 1 5/16 in |
| Locking Type | Ball |
| No. of Points | 6 |
| Opening Size | 1 5/16 in |
| Inch/Metric | Inch |
| Overall Length | 2 in |
| Drive Type | Square |
| Socket Drive Size | 3/4 in |
| Weight | 0.0 LB |
| Socket Size | 1 5/16 in |
| Locking Type | Ball |
| No. of Points | 6 |
| Opening Size | 1 5/16 in |
| Inch/Metric | Inch |
| Overall Length | 2 in |
| Drive Type | Square |
| Socket Drive Size | 3/4 in |
| Weight | 0.0 LB |