- Sockets
- 6 Point
- 33 mm Socket Size
- 3/4" Drive Size
- 49 mm Overall Length
| Inch/Metric | Metric |
| Socket Type | Standard |
| Length Type | Standard |
| Socket Size | 33 mm |
| Socket Drive Size | 3/4 in |
| No. of Points | 6 |
| Overall Length | 49 mm |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Manufacturer Name | Ampco Safety Tools |
| Magnetic | No |
| Finish | Natural |
| Weight | 1.04 LB |

