- Sockets
- 6 Point
- 35 mm Socket Size
- 3/4" Drive Size
- 49 mm Overall Length
| Overall Length | 49 mm |
| Finish | Natural |
| Length Type | Standard |
| Inch/Metric | Metric |
| Socket Type | Standard |
| Manufacturer Name | Ampco Safety Tools |
| No. of Points | 6 |
| Socket Drive Size | 3/4 in |
| Socket Size | 35 mm |
| Magnetic | No |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Weight | 0.98 LB |

